Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR

  • Zoro #: G3554397
  • Mfr #: TTXXL
$25.14
  • Typical Overboot/Overshoe Application: Toe Protection
  • Metatarsal Guard: No
  • Closure Type: pull On
See full product details
Orders over $75 ship free.

Impacto #TTXXL Specifications

  • Zoro #: G3554397
  • Mfr #: TTXXL
Typical Overboot/Overshoe Application: Toe Protection Metatarsal Guard: No
Closure Type: pull On Toe Shape: Round
Gender: Unisex Color: Black, Green
Midsole Material: PVC Outsole Material: PVC
Boot Height: 3 in Item: Overshoe
Footwear Closure Type: Pull On Waterproof: Yes
Size: 2XL Shank Material: PVC
Toe Type: Steel Rubber Boot Style: Foot
Standards: ASTM F2412-11, ASTM F2413-11 Height: 3"
Resists: Impact, Water, Oils Predominant Footwear Color: Black
Style Number: TURBOTOE Upper Material: PVC
Footwear Sole Pattern: Chevron Fits Shoe Size: 13 to 14
Material: PVC Shoe Style: Foot
Footwear Closure: Pull-On Footwear Shank: No
Static Dissipative: No Safety Criteria: Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Application: Construction, Gas, Manufacturing, Mining, Oil, Shipping Ninety Degree Heel: No
Puncture Resistant Insole: No Footwear Brand: IMPACTO
Footwear Width: M Insulated: No
Electrical Hazard Rated: No Completely Non Metallic: No
Oil Resisting Sole: Yes Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Impacto Overshoes include characteristics like: Size: 13 to 14, Color: Black, Gender: Men's.

Technical Guides

Reviews of Impacto #TTXXL