Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR

  • Zoro #: G3516676
  • Mfr #: TTXS
$23.99
  • Predominant Footwear Color: Black
  • Style Number: TURBOTOE
  • Metatarsal Guard: No
See full product details
Orders over $75 ship free.

Impacto #TTXS Specifications

  • Zoro #: G3516676
  • Mfr #: TTXS
Predominant Footwear Color: Black Style Number: TURBOTOE
Metatarsal Guard: No Fits Shoe Size: 4 to 5
Color: Black, Gray Standards: ASTM F2412-11, ASTM F2413-11
Footwear Sole Pattern: Chevron Toe Shape: Round
Waterproof: Yes Typical Overboot/Overshoe Application: Toe Protection
Height: 3" Closure Type: pull On
Upper Material: PVC Resists: Impact, Water, Oils
Midsole Material: PVC Toe Type: Steel
Boot Height: 3 in Footwear Closure Type: Pull On
Size: XS Shank Material: PVC
Item: Overshoe Gender: Unisex
Rubber Boot Style: Foot Outsole Material: PVC
Material: PVC Shoe Style: Foot
Footwear Brand: IMPACTO Footwear Application: Construction, Gas, Manufacturing, Mining, Oil, Shipping
Ninety Degree Heel: No Footwear Shank: No
Completely Non Metallic: No Oil Resisting Sole: Yes
Puncture Resistant Insole: No Footwear Closure: Pull-On
Electrical Hazard Rated: No Insulated: No
Safety Criteria: Oil-Resistant Sole, Steel Toe, Waterproof Static Dissipative: No
Footwear Width: M Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Take a look at the features for Impacto Overshoes. Size: 4 to 5, Color: Black, Gender: Men's.

Technical Guides

Reviews of Impacto #TTXS