Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overshoe, Men, S, Pull On, Blk/White, PVC, PR

  • Zoro #: G3532453
  • Mfr #: TTS
$22.96
  • Footwear Closure Type: Pull On
  • Midsole Material: PVC
  • Toe Shape: Round
See full product details
Orders over $75 ship free.

Impacto #TTS Specifications

  • Zoro #: G3532453
  • Mfr #: TTS
Footwear Closure Type: Pull On Midsole Material: PVC
Toe Shape: Round Footwear Sole Pattern: Chevron
Size: S Fits Shoe Size: 6 to 7
Upper Material: PVC Shank Material: PVC
Typical Overboot/Overshoe Application: Toe Protection Boot Height: 3 in
Rubber Boot Style: Foot Height: 3"
Predominant Footwear Color: Black Closure Type: pull On
Waterproof: Yes Standards: ASTM F2412-11, ASTM F2413-11
Gender: Unisex Color: Black, White
Toe Type: Steel Style Number: TURBOTOE
Resists: Impact, Water, Oils Item: Overshoe
Outsole Material: PVC Metatarsal Guard: No
Material: PVC Shoe Style: Foot
Oil Resisting Sole: Yes Puncture Resistant Insole: No
Electrical Hazard Rated: No Insulated: No
Footwear Closure: Pull-On Footwear Width: M
Safety Criteria: Oil-Resistant Sole, Steel Toe, Waterproof Ninety Degree Heel: No
Static Dissipative: No Footwear Application: Construction, Gas, Manufacturing, Mining, Oil, Shipping
Completely Non Metallic: No Footwear Brand: IMPACTO
Footwear Shank: No Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Here are some important details for Impacto Overshoes. Size: 6 to 7, Color: Black/White, Gender: Men's.

Technical Guides

Reviews of Impacto #TTS