Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overshoe, Mens, M, Pull On, Blk/Ylw, PVC, PR

  • Zoro #: G3517421
  • Mfr #: TTM
$25.50
  • Upper Material: PVC
  • Resists: Impact, Water, Oils
  • Color: Black, Yellow
See full product details
Orders over $75 ship free.

Impacto #TTM Specifications

  • Zoro #: G3517421
  • Mfr #: TTM
Upper Material: PVC Resists: Impact, Water, Oils
Color: Black, Yellow Waterproof: Yes
Midsole Material: PVC Boot Height: 3 in
Style Number: TURBOTOE Standards: ASTM F2412-11, ASTM F2413-11
Outsole Material: PVC Size: M
Footwear Sole Pattern: Chevron Predominant Footwear Color: Black
Footwear Closure Type: Pull On Height: 3"
Metatarsal Guard: No Rubber Boot Style: Foot
Typical Overboot/Overshoe Application: Toe Protection Gender: Unisex
Toe Shape: Round Closure Type: pull On
Fits Shoe Size: 8 to 9 Shank Material: PVC
Toe Type: Steel Item: Overshoe
Material: PVC Shoe Style: Foot
Footwear Closure: Pull-On Oil Resisting Sole: Yes
Completely Non Metallic: No Electrical Hazard Rated: No
Footwear Shank: No Safety Criteria: Oil-Resistant Sole, Steel Toe, Waterproof
Footwear Width: M Footwear Brand: IMPACTO
Puncture Resistant Insole: No Ninety Degree Heel: No
Footwear Application: Construction, Gas, Manufacturing, Mining, Oil, Shipping Static Dissipative: No
Insulated: No Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Take a look at the features for Impacto Overshoes. Size: 8 to 9, Color: Black, Gender: Men's.

Technical Guides

Reviews of Impacto #TTM