Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Overshoe Steel Toe Guard, Unisex, L, Blk, PR

  • Zoro #: G0008294
  • Mfr #: IMPACTOEL
$33.15
  • Typical Overboot/Overshoe Application: Toe Protection
  • Footwear Closure Type: Pull On
  • Gender: Unisex
See full product details
Orders over $75 ship free.

Impacto #IMPACTOEL Specifications

  • Zoro #: G0008294
  • Mfr #: IMPACTOEL
Typical Overboot/Overshoe Application: Toe Protection Footwear Closure Type: Pull On
Gender: Unisex Resists: Impact, Water, Acids, Animal Fats, Oils, Slips
Metatarsal Guard: No Closure Type: slip on
Standards: ASTM F2412-11, ASTM F2413-11 Footwear Sole Pattern: Weave
Predominant Footwear Color: Black Boot Height: 3 in
Midsole Material: Rubber Shank Material: Rubber
Outsole Material: Rubber Toe Type: Steel
Color: Black Fits Shoe Size: Men's 10-1/2 to 11-1/2, Women's 12 to 13
Toe Shape: Round Style Number: IMPACTOE
Upper Material: Rubber Size: L
Waterproof: Yes Rubber Boot Style: Foot
Item: Overshoe Shoe Style: Foot
Oil Resisting Sole: Yes Static Dissipative: No
Safety Criteria: Oil-Resistant Sole, Steel Toe, Waterproof Electrical Hazard Rated: No
Puncture Resistant Insole: No Completely Non Metallic: No
Footwear Closure: Pull-On Footwear Application: Construction, Gas, Manufacturing, Mining, Oil, Shipping
Footwear Brand: IMPACTO Footwear Shank: No
Footwear Width: M Ninety Degree Heel: No
Insulated: No Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Some foot and leg guards are sized like shoes, while others are universal size. Take a look at the features for Impacto Overshoe Steel Toe Guard. Size: 10-1/2 to 11-1/2, Color: Black, Gender: Unisex.

Technical Guides

Reviews of Impacto #IMPACTOEL