Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoe Steel Toe Guard, Unisex, M, Blk, PR
  • Zoro #: G0008285
  • Mfr #: IMPACTOEM
$31.16
  • Gender: Unisex
  • Boot Height: 3"
  • Upper Material: Rubber
See full product details
Orders over $50 ship free.

Impacto #IMPACTOEM Specifications

  • Zoro #: G0008285
  • Mfr #: IMPACTOEM
Gender: Unisex Boot Height: 3"
Upper Material: Rubber Standards: ASTM F2412-11, ASTM F2413-11
Typical Overboot/Overshoe Application: Toe Protection Outsole Material: Rubber
Footwear Sole Pattern: Weave Toe Shape: Round
Closure Type: slip on Metatarsal Guard: No
Color: Black Rubber Boot Style: Foot
Style Number: IMPACTOE Item: Overshoe
Toe Type: Steel Shank Material: Rubber
Predominant Footwear Color: Black Midsole Material: Rubber
Size: M Waterproof: Yes
Fits Shoe Size: Men's 8-1/2 to 9, Women's 10 to 10-1/2 Resists: Impact, Water, Acids, Animal Fats, Oils, Slips
Footwear Closure Type: Pull On Shoe Style: Foot
Footwear Width: M Static Dissipative: No
Footwear Closure: Pull-On Completely Non Metallic: No
Insulated: No Electrical Hazard Rated: No
Footwear Application: Construction, Gas, Manufacturing, Mining, Oil, Shipping Footwear Brand: IMPACTO
Safety Criteria: Steel Toe, Oil-Resistant Sole, Waterproof Oil Resisting Sole: Yes
Footwear Shank: No Ninety Degree Heel: No
Puncture Resistant Insole: No Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Foot and leg guards can protect workers from hazards in an industrial setting. Impacto Overshoe Steel Toe Guard include characteristics like: Size: 8-1/2 to 9, Color: Black, Gender: Unisex.

Technical Guides

Reviews of Impacto #IMPACTOEM