Imperial
Mechanical Manifold Gauge Set, 2-Valve
Mfr # 496-C
Zoro # G3453536
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-12, R-22, R-502
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Features Full Flow Dual O-Ring Valve Design for Fast, Trouble Free Performance, Precision Flutter and Pulsation Resistant with Protective Gauge Boots
Replacement Parts
Explore More Products
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve 846-CS
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve 421-C
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve 843-CS
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve 631CKP
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve 644-C
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve 651-C
- U-VIEW ULTRAVIOLET SYSTEMS Brass Manifold for 134a Refrigerant CSAM134BUQ-AS
- JB INDUSTRIES Manifold Gauge, 2-Valve 24233
- YELLOW JACKET Manifold Gauge, 78" L, 1/4" Port Size 45925
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves 22233L
- MASTERCOOL Gauge, High Side 134A/R-12 85500
- Imperial Manifold Gauge Sets