Imperial Blades
One Fit™ 1-3/8" Carbide Extreme Storm Titanium Metal Blade, 5PC
- Zoro #: G8833008
- Mfr #: IBOAT360-5
Hover or click to zoom Tap to zoom
$61.56
- Item: Universal Carbide TiN STORM Blade 1-3/8"
- Blade Shape: Straight
- Edge Material: CT
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $61.56
Imperial Blades #IBOAT360-5 Specifications
- Zoro #: G8833008
- Mfr #: IBOAT360-5
- Item: Universal Carbide TiN STORM Blade 1-3/8"
- Blade Shape: Straight
- Edge Material: CT
- Blade Material: CT
- Cutting Edge Style: Toothed Edge
- Blade Width: 1 3/8 in
- Connection Style: Universal Closed-Back
- Primary Material Application: Metal
- Materials Cut: Bolts, Copper Pipe, Screws, Thick Metal, Wood with Nails
- Country of Origin (subject to change): United States
Description
Universal Carbide TiN STORM Blade 1-3/8 In., Connection Style Universal Closed-Back, Blade Shape Straight, Blade Material CT, Blade Width 1 3/8 in, Primary Material Application Metal, Materials Cut Bolts, Copper Pipe, Screws, Thick Metal, Wood with Nails, Cutting Edge Style Toothed Edge, Edge Material CT
Reviews of Imperial Blades #IBOAT360-5
Explore more
- IMPERIAL BLADES SuperCut™ 1-3/4" Multi-Material Storm Titanium Metal/Wood Blade, 1PC IBSCT340-1
- IMPERIAL BLADES SuperCut™ 2-1/2" Carbide Grit Segment Blade, 1PC IBSC610-1
- IMPERIAL BLADES SuperCut™ 1-1/4" Japanese Tooth Hardwood Blade, 3PC IBSC220-3
- IMPERIAL BLADES One Fit™ 1-1/4" Multi-Material Storm Titanium Metal/Wood Blade, 1PC IBOAT330-1
- IMPERIAL BLADES SuperCut™ 2-1/2" Japanese Tooth Hardwood Blade, 3PC IBSC270-3
- IMPERIAL BLADES One Fit™ Storm Titanium Metal/Wood Variety Pack, 15PC Case IBOATV-15
- VERSA TOOL 52mm Flush Cut (8mm Offset Mount) Stainless Steel Scraper, PK 25 AB25M
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L 63502188210
- Imperial Blades Finishing Tools