Skip to Main Content
customer-service Help
Imperial

Combustible Gas Detector, 5 ppm Methane

Imperial Combustible Gas Detector, 5 ppm Methane LD910
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$385.35
  • Detects: Acetone, Acetylene, Butane, Ethane, Gasoline, Methane, Methanol, Propane
  • Item: Combustible Gas Detector
  • Standards: MSHA Intrinsic Safety
See full product details
This item ships free.
Total: $385.35

Imperial #LD910 Specifications

  • Detects: Acetone, Acetylene, Butane, Ethane, Gasoline, Methane, Methanol, Propane
  • Item: Combustible Gas Detector
  • Standards: MSHA Intrinsic Safety
  • Battery: (4) AA
  • Measuring Range: 5 ppm Methane
  • Includes: Battery
  • Height: 10 1/2 in
  • Manufacturers Warranty Length: 2 yr
  • Depth: 2 in
  • Accuracy: 5 ppm Methane
  • Indicator: Audible, Visual
  • Features: High Sensitivity to All Combustible Gases
  • Width: 2 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Combustible Gas Detector, Detects Acetone, Acetylene, Butane, Gasoline, Ethane, Methane, Methanol, Propane, Measuring Range 5 ppm Methane, Accuracy 5 ppm Methane, Audible and Visual Indicator, Features High Sensitivity to All Combustible Gases, MSHA Intrinsic Safety, Battery (4) AA Batteries, Height 10 1/2 in, Width 2 in, Depth 2 in, Includes Battery, Manufacturers Warranty Length 2 yr

Reviews of Imperial #LD910