Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Lock Ring Pliers, 8-1/2In, Fixed

  • Zoro #: G0085867
  • Mfr #: IR-47R

$33.95

Details
  • Overall Length: 8-1/2"
  • Handle Design: Cushion Grip
  • Tip Dia.: 0.187"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Imperial #IR-47R Specifications

  • Zoro #: G0085867
  • Mfr #: IR-47R
Overall Length: 8-1/2" Handle Design: Cushion Grip
Tip Dia.: 0.187" Item: Lock Ring Plier
Spring Return: No Plier Product Group: Pliers
For Shaft Dia.: 3/4" to 1-3/4" Plier Style: External
Material: Carbon Steel Features: For Industrial and Power Transmission Lock Ring Applications
Standards: ASME B107.50-2010 Tip Angle: 90 Degrees
Handle Color: Blue Plier Item: Fixed Tip Lock Ring Pliers
Number of Pieces: 1 Tip Type: Fixed
Country of Origin (subject to change): United States

Description

Locking pliers are some of the most useful and versatile hand tools used by DIYers and craftsmen alike. Imperial Lock Ring Plier include characteristics like: Overall Length: 8-1/2".

Reviews of Imperial #IR-47R