Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replaceable Tip Kit, 15 Deg., 8 pcs.

  • Zoro #: G0085876
  • Mfr #: IR-5004TK

$48.39

  • Tip Dia.: 0.108", 0.120"
  • Features: Precision-Ground and Hardened, Color-Coded by Size, Kits of Common Sizes are Available
  • Plier Product Group: Plier Sets
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Imperial #IR-5004TK Specifications

  • Zoro #: G0085876
  • Mfr #: IR-5004TK
Tip Dia.: 0.108", 0.120" Features: Precision-Ground and Hardened, Color-Coded by Size, Kits of Common Sizes are Available
Plier Product Group: Plier Sets Plier Style: Convertible
Overall Length: 2-5/32" Tip Angle: 15 Degrees
Handle Design: Cushion Grip Handle Color: Blue
Item: Replaceable Tip Kit Plier Item: Replaceable Tips Kit
Tip Type: Replaceable For Shaft Dia.: 1-1/2" to 4"
Number of Pieces: 4 Material: Alloy steel
Standards: ASME B107.50-2010 For Bore Dia.: 2-27/64" to 4-1/4"
Includes: 1 Pair each: 0.108 15, 0.108 45; 0.120 45, 0.120 90 Tips Spring Return: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Plier Product Group Plier Sets, Plier Item Retaining Ring Plier Sets, Replaceable Tip Kit, Convertible, For Bore Dia. 2-27/64 In. to 4-1/4 In., Tip Dia. 0.108 In., 0.120 In., Tip Angle 15 Degrees , For Shaft Dia. 1-1/2 In. to 4 In., Tip Type Replaceable, Overall Length 2-5/32 In., Number of Pieces 8, Spring Return No, Handle Design Cushion Grip, Handle Color Blue, Alloy Steel, Standards ASME B107.50-2010

Reviews of Imperial #IR-5004TK