Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Retaining Ring Pliers, 5-1/2In, Fixed

  • Zoro #: G0085760
  • Mfr #: IR-3890H

$32.59

Details
  • Item: Retaining Ring Plier
  • Spring Return: Yes
  • Standards: ASME B107.50-2010
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Imperial #IR-3890H Specifications

  • Zoro #: G0085760
  • Mfr #: IR-3890H
Item: Retaining Ring Plier Spring Return: Yes
Standards: ASME B107.50-2010 Handle Color: Blue
Handle Design: Cushion Grip For Bore Dia.: 3/8" to 1-3/8"
Tip Dia.: 0.038" Number of Pieces: 1
Material: Carbon Steel Plier Style: Internal
Overall Length: 5-1/2" Tip Type: Fixed
Plier Item: Internal Fixed Tip Pliers with Spring Plier Product Group: Pliers
Tip Angle: 90 Degrees Features: Simply Move Screw to Other Hole and Finger-Tighten to Convert from Internal to External; Available in Straight, 45 and 90 Offsets
Country of Origin (subject to change): United States

Description

Pliers, Retaining Ring Pliers, Retaining Ring Plier, Internal, For Bore Dia. 3/8 In. to 1-3/8 In., Tip Dia. 0.038 In., Tip Angle 90 Degrees , Tip Type Fixed, Overall Length 5-1/2 In., Spring Return Yes, Number of Pieces 1, Material Carbon Steel, Handle Color Blue, Handle Design Cushion Grip, Features Thumb Screw Stop, Standards ASME B107.50-2010

Reviews of Imperial #IR-3890H