Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Retaining Ring Plier, Internal, 5 pcs.

  • Zoro #: G0085885
  • Mfr #: IR-44H

$23.44

  • Overall Length: 6-1/4"
  • Spring Return: Yes
  • Includes: 0.038", 0.047", 0.070" Tip Diameters of 0, 45 and 90 Angles with Plastic Case
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Imperial #IR-44H Specifications

  • Zoro #: G0085885
  • Mfr #: IR-44H
Overall Length: 6-1/4" Spring Return: Yes
Includes: 0.038", 0.047", 0.070" Tip Diameters of 0, 45 and 90 Angles with Plastic Case Features: One Tool Handles Different Size Rings by Changing Tips, Precision-Ground Replaceable Tips
Plier Product Group: Pliers Handle Design: Cushion Grip
For Bore Dia.: 3/8" to 2" Plier Style: Internal
Item: Retaining Ring Plier Tip Type: Replaceable
Tip Angle: 0 Degrees , 45 Degrees , 90 Degrees Material: Carbon Steel
Number of Pieces: 5 Standards: ASME B107.500-2010
Tip Dia.: 0.038", 0.047", 0.070" Handle Color: Blue
Plier Item: Replaceable Tip Retaining Ring Pliers Kit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pliers, Retaining Ring Pliers, Retaining Ring Plier, Internal, For Bore Dia. 3/8 In. to 2 In., Tip Dia. 0.038 In., 0.047 In., 0.070 In., Tip Angle 0 Degrees , 45 Degrees , 90 Degrees , Tip Type Replaceable, Overall Length 6-1/4 In., Spring Return Yes, Number of Pieces 5, Material Alloy Steel, Handle Color Blue, Handle Design Cushion Grip, Standards ASME B107.500-2010, Includes Plastic Case

Reviews of Imperial #IR-44H