Shop Alternate Products
This Product is Discontinued
Imperial Supplies
Sanding Sheet, 11x9 In, 80 G, SC, PK50 (Discontinued)
Mfr # 5ZMK8
Zoro # G9000731
This Product is Discontinued
Key Features
- Grit 80
- Backing Material Waterproof Paper
- Width 9"
- Length 11"
- Grade Medium