Impressions By Luxor Treasures

Impressions by Luxor Treasures FLAFQDC PAPR Cotton Flannel Full-Queen Duvet Cover Set Paisley; Purple

Hover or click to zoom Tap to zoom
$57.29
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Description

Easily update. coordinate. or completely transform any room with the welcoming look and feel of flannel. You will be relaxing in high style and comfort with these 100% Cotton Flannel Duvet Cover Sets. Available in a variety of colors in classic solid and paisley. our flannel duvets are made particularly soft and cozy yet remain thick and durable to keep you warm in all weather. 3 Piece Full/Queen Duvet Set Includes: (1) Duvet Cover: 90"x90". (2) Pillowshams: 20"x26" each 100% CottonDuvet cover is closed with clear. hidden buttonsAvailable in Grey Paisley. Navy Blue Paisley. Purple Paisley. Solid Grey. Solid Ivory. Solid Navy Blue. Solid Purple. and Solid WhiteMachine Washable

    Restrictions and Compliance

    Reviews of Impressions By Luxor Treasures #FLAFQDC PAPR