Garbage Disposal, Commercial, 1-1/2 HP

IN-SINK-ERATOR| Zoro #: G0398736| Mfr #: SS-150

$1,598.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398736 Mfr #: SS-150
Hz: 60Item: Garbage Disposal
RPM: 1725HP: 1-1/2
Voltage: 208-230/460Phase: 3
Amps AC: 3.2/4.6/2.3Finish: Stainless Steel
Manufacturers Warranty Length: 1 yr.Overall Height: 18-7/16"
Sound Insulation: NoSink Opening Dia.: 3-1/2"
Disposer Feed: ContinuousGrinding Chamber Capacity: 117 oz.
Connection Drain: 2"Residential / Commercial: Commercial
Country of Origin (subject to change): United States

Product Description

Garbage Disposal, 1-1/2 HP, Connection Drain 2 In., Voltage 208-230/460, Overall Height 18-7/16 In., 117 oz. Grinding Chamber Capacity, Manufacturers Warranty Length 1 yr., Commercial, Continuous Disposer Feed, Stainless Steel Finish, Sound Insulation No, 3 Phase, 1725 RPM, 60 Hz, 3.2/4.6/2.3 Amps AC, Sink Opening Dia. 3-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.