This item is Discontinued.

In Win 300W Mini-ITX Case (Black) BP655.FH300TB3

300W Mini-ITX Case (Black) (Discontinued)

  • Mfr # BP655.FH300TB3
  • Zoro # G6734412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP655.FH300TB3
Zoro #
G6734412
UPC #
827955014629
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.4"
Width
3.9"
Depth
12.2"

Details

Color
Black
Features
Padlock Cover, Kensington Lock
Product Type
Computer Case
Power Source
Power Supply

Description

BP655.FH300TB3 300W Mini-ITX Case (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.