KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Banded Ball Thrust Bearing, Bore 1.188 In

INA| Zoro #: G2232431| Mfr #: D12

$32.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 3600
Type: Banded Ball
Outside Dia. (In.): 2.094
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232431 Mfr #: D12
Max. RPM: 3600Type: Banded Ball
Outside Dia. (In.): 2.094Dynamic Load Capacity (Lb.): 6900
Temp. Range (F): -20 - + 250Bore Dia. (In.): 1.188
Item: Thrust BearingStatic Load Capacity (Lb.): 14000
Cage Material: SteelLubrication: Oil
Direction: AxialHeight (In.): 0.625
Country of Origin (subject to change): Multiple

Description

Thrust Bearing, Banded Ball, Axial Direction, Bore Dia. 1.188 In., Outside Dia. 2.094 In., Height 0.625 In., Dynamic Load Capacity 6900 Lb., Static Load Capacity 14,000 Lb., Max. RPM 3600, Steel Cage Material, Temp. Range -20 - + 250 F, OIL Lubrication

Reviews