- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Thrust Bearings
- /
- Thrust Ball Bearings
- /
- Banded Ball Thrust Bearing, Bore 1.500 In
Ina
Banded Ball Thrust Bearing, Bore 1.500 In
- Zoro #: G1284963
- Mfr #: D17
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.40
Ina #D17 Specifications
- Zoro #: G1284963
- Mfr #: D17
- Type: Banded Ball
- Height (mm): -
- Cage Material: Steel
- Dimension D2: -
- Dimension d2 (mm): -
- Material: -
- Lubrication: Oil
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Bore Dia. (mm): -
- Roller Dia. (In.): -
- Max. RPM: 2,800 RPM
- Outside Dia. (In.): 2.594 in
- Dynamic Load Capacity (Lb.): 7,700 lb
- Static Load Capacity (Lb.): 18,300 lb
- Static Load Capacity (N): -
- Item: Thrust Bearing
- Bore Dia. (In.): 1.5 in
- Dynamic Load Capacity (N): -
- Outside Dia. (mm): -
- Roller Dia. (mm): -
- Direction: Axial
- Height (In.): 0.625 in
- Country of Origin (subject to change): Mexico
Description
Thrust Bearing, Banded Ball, Axial Direction, Bore Dia. 1.500 In., Outside Dia. 2.594 In., Height 0.625 In., Dynamic Load Capacity 7700 Lb., Static Load Capacity 18,300 Lb., Max. RPM 2800, Steel Cage Material, Temp. Range -20 - + 250 F, OIL Lubrication
Reviews of Ina #D17
Explore more
- INA Banded Ball Thrust Bearing, Bore 1.125 In D11
- INA Banded Ball Thrust Bearing, Bore 1.563 In D18
- INA Banded Ball Thrust Bearing, Bore 1.188 In D12
- INA Cylindrical Roller Thrust BRG, Bore 30mm 81106-TV
- EZO Thrust Bearing, 3mmBore Dia, Grooved, 193lb F3-8M
- ARB Cylindrical, Thrust Brg, Bore 2", OD 6" TP127
- TIMKEN TSR Assembly, Steel Cage <24OD, 29322EJ 29322EJ
- INA Banded Ball Thrust Bearing, Bore .688 In D4
- NACHI 51100 Thrust Ball Bearing, 51111 51111
- Ina Thrust Bearings