- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Thrust Bearings
- /
- Thrust Ball Bearings
- /
- Banded Ball Thrust Bearing, Bore .750 In
Ina
Banded Ball Thrust Bearing, Bore .750 In
- Zoro #: G1718981
- Mfr #: D5
Tap to zoom
Hover or click to zoom
$30.43
- Dimension d2 (mm): -
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.43
Ina #D5 Specifications
- Zoro #: G1718981
- Mfr #: D5
- Dimension d2 (mm): -
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Outside Dia. (mm): -
- Height (In.): 0.563 in
- Material: -
- Cage Material: Steel
- Dynamic Load Capacity (Lb.): 4,250 lb
- Outside Dia. (In.): 1.469 in
- Height (mm): -
- Static Load Capacity (N): -
- Item: Thrust Bearing
- Static Load Capacity (Lb.): 7,300 lb
- Roller Dia. (mm): -
- Direction: Axial
- Lubrication: Oil
- Bore Dia. (mm): -
- Bore Dia. (In.): 0.75 in
- Dimension D2: -
- Max. RPM: 5,500 RPM
- Roller Dia. (In.): -
- Dynamic Load Capacity (N): -
- Country of Origin (subject to change): Mexico
Description
Thrust Bearing, Banded Ball, Axial Direction, Bore Dia. 0.750 In., Outside Dia. 1.469 In., Height 0.563 In., Dynamic Load Capacity 4250 Lb., Static Load Capacity 7300 Lb., Max. RPM 5500, Steel Cage Material, Temp. Range -20 - + 250 F, OIL Lubrication
Reviews of Ina #D5
Explore more
- INA Cylindrical Roller Thrust BRG, Bore 45mm 81109-TV
- INA Banded Ball Thrust Bearing, Bore 1.313 In D14
- INA Banded Ball Thrust Bearing, Bore 2.500 In D33
- INA Cylindrical Roller Thrust BRG, Bore 25mm 81105-TV
- INA Banded Ball Thrust Bearing, Bore 1.563 In D18
- INA Banded Ball Thrust Bearing, Bore .688 In D4
- TIMKEN TRB Thrust Stamped Race, T77KP-904A3 T77KP-904A3
- TRITAN Ball Thrust, Banded, 1.875in. Bore D23
- TIMKEN TRB Thrust Stamped Race, T1760-90010 T1760-90010
- Ina Thrust Bearings