PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Banded Ball Thrust Bearing, Bore .813 In

INA| Zoro #: G0284767| Mfr #: D6

$25.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -20 - + 250Type: Banded BallLubrication: Oil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284767 Mfr #: D6
Temp. Range (F): -20 - + 250Type: Banded Ball
Lubrication: OilDynamic Load Capacity (Lb.): 4250
Static Load Capacity (Lb.): 7300Cage Material: Steel
Item: Thrust BearingHeight (In.): 0.563
Bore Dia. (In.): 0.813Outside Dia. (In.): 1.469
Max. RPM: 5500Direction: Axial
Country of Origin (subject to change): India

Description

Thrust Bearing, Banded Ball, Axial Direction, Bore Dia. 0.813 In., Outside Dia. 1.469 In., Height 0.563 In., Dynamic Load Capacity 4250 Lb., Static Load Capacity 7300 Lb., Max. RPM 5500, Steel Cage Material, Temp. Range -20 - + 250 F, OIL Lubrication

Reviews