PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Combination Bearing, Bore Dia. 17 mm

INA| Zoro #: G0775564| Mfr #: NKIB5903

$49.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Bearing Outside Dia. (mm): 30.0Dynamic Radial Load (N): 3150Max. RPM: 20,600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775564 Mfr #: NKIB5903
Ball Bearing Outside Dia. (mm): 30.0Dynamic Radial Load (N): 3150
Max. RPM: 20,600Temp. Range (F): -5 - +250
Bore Dia. (mm): 17Dynamic Load Capacity (N): 3150
Needle Bearing Outside Dia. (mm): 30Type: Needle Roller/Angular contact
Static Axial Load (N): 4900Width (mm): 20
Item: Combination BearingStatic Radial Load (N): 4900
Dynamic Axial Load (N): 3150Outside Dia. (mm): 30
Static Load Capacity (N): 4900Cage Material: Steel
Country of Origin (subject to change): Slovakia

Description

Combination Bearing, Needle Roller/Angular contact, Bore Dia. 17 mm, Outside Dia. 30 mm, Needle Bearing Outside Dia 30 mm, Ball Bearing Outside Dia 30 mm, Width 20 mm, Max RPM 20,600, Dynamic Load Capacity 3150 N, Dynamic Radial Load 3150 N, Dynamic Axial Load 3150 N, Static Load Capacity 4900 N, Static Radial Load 4900 N, Static Axial Load 4900 N, Temp Range -5 - +250 F, Cage Material Steel

Reviews