Combination Bearing, Bore Dia. 20 mm

INA| Zoro #: G0771601| Mfr #: NKIB5904

$51.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0771601 Mfr #: NKIB5904
Dynamic Radial Load (Lbs.): -Static Radial Load (Lbs.): -
Dynamic Axial Load (Lbs.): -Static Axial Load (Lbs.): -
Item: Combination BearingNeedle Bearing Outside Dia. (in.): -
Width (In.): -Outside Dia. (In.): -
Dynamic Load Capacity (Lb.): -Bore Dia. (In.): -
Cage Material: SteelTemp. Range (F): -5 - +250
Static Load Capacity (Lb.): -Ball Bearing Ouside Dia. (in.): -
Type: Needle Roller/Angular contactBore Dia. (mm): 20
Outside Dia. (mm): 37Needle Bearing Outside Dia. (mm): 37
Ball Bearing Outside Dia. (mm): 37.0Width (mm): 25
Max. RPM: 17, 200Dynamic Load Capacity (N): 4900
Dynamic Axial Load (N): 4900Static Load Capacity (N): 7400
Static Axial Load (N): 7400Static Radial Load (N): 7400
Dynamic Radial Load (N): 4900Country of Origin (subject to change): Slovak Republic

Product Description

Combination Bearing, Needle Roller/Angular contact, Bore Dia. 20 mm, Outside Dia. 37 mm, Needle Bearing Outside Dia 37 mm, Ball Bearing Outside Dia 37 mm, Width 25 mm, Max RPM 17, 200, Dynamic Load Capacity 4900 N, Dynamic Radial Load 4900 N, Dynamic Axial Load 4900 N, Static Load Capacity 7400 N, Static Radial Load 7400 N, Static Axial Load 7400 N, Temp Range -5 - +250 F, Cage Material Steel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.