Combination Bearing, Bore Dia. 45 mm

INA| Zoro #: G1743822| Mfr #: NKIB5909

$117.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dynamic Radial Load (N): 9600
Type: Needle Roller/Angular contact
Dynamic Axial Load (N): 9600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1743822 Mfr #: NKIB5909
Dynamic Radial Load (N): 9600Type: Needle Roller/Angular contact
Dynamic Axial Load (N): 9600Bore Dia. (mm): 45
Needle Bearing Outside Dia. (mm): 68Static Axial Load (N): 21,400
Dynamic Load Capacity (N): 9600Temp. Range (F): -5 - +250
Max. RPM: 8700Static Radial Load (N): 21,400
Ball Bearing Outside Dia. (mm): 68.0Item: Combination Bearing
Static Load Capacity (N): 21,400Outside Dia. (mm): 68
Width (mm): 34Cage Material: Steel
Country of Origin (subject to change): Slovakia

Description

Combination Bearing, Needle Roller/Angular contact, Bore Dia. 45 mm, Outside Dia. 68 mm, Needle Bearing Outside Dia 68 mm, Ball Bearing Outside Dia 68 mm, Width 34 mm, Max RPM 8700, Dynamic Load Capacity 9600 N, Dynamic Radial Load 9600 N, Dynamic Axial Load 9600 N, Static Load Capacity 21,400 N, Static Radial Load 21,400 N, Static Axial Load 21,400 N, Temp Range -5 - +250 F, Cage Material Steel

Reviews