KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Bearing, Bore Dia. 50 mm

INA| Zoro #: G1380382| Mfr #: NKIB5910

$141.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dynamic Radial Load (N): 10,100
Type: Needle Roller/Angular contact
Dynamic Axial Load (N): 10,100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380382 Mfr #: NKIB5910
Dynamic Radial Load (N): 10,100Type: Needle Roller/Angular contact
Dynamic Axial Load (N): 10,100Bore Dia. (mm): 50
Needle Bearing Outside Dia. (mm): 72Static Axial Load (N): 24,300
Dynamic Load Capacity (N): 10,100Temp. Range (F): -5 - +250
Max. RPM: 8000Static Radial Load (N): 24,300
Ball Bearing Outside Dia. (mm): 72.0Item: Combination Bearing
Static Load Capacity (N): 24,300Outside Dia. (mm): 72
Width (mm): 34Cage Material: Steel
Country of Origin (subject to change): Slovakia

Description

Combination Bearing, Needle Roller/Angular contact, Bore Dia. 50 mm, Outside Dia. 72 mm, Needle Bearing Outside Dia 72 mm, Ball Bearing Outside Dia 72 mm, Width 34 mm, Max RPM 8000, Dynamic Load Capacity 10,100 N, Dynamic Radial Load 10,100 N, Dynamic Axial Load 10,100 N, Static Load Capacity 24,300 N, Static Radial Load 24,300 N, Static Axial Load 24,300 N, Temp Range -5 - +250 F, Cage Material Steel

Reviews