SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Combination Bearing, Bore Dia. 50 mm

INA| Zoro #: G1926872| Mfr #: NKX50-Z

$141.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dynamic Radial Load (N): 43,000Type: Needle Roller/Axial Deep GrooveDynamic Axial Load (N): 29,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926872 Mfr #: NKX50-Z
Dynamic Radial Load (N): 43,000Type: Needle Roller/Axial Deep Groove
Dynamic Axial Load (N): 29,000Bore Dia. (mm): 50
Needle Bearing Outside Dia. (mm): 62Static Axial Load (N): 75,000
Dynamic Load Capacity (N): 43,000Temp. Range (F): -5 - +250
Max. RPM: 3200Static Radial Load (N): 74,000
Ball Bearing Outside Dia. (mm): 70.2Item: Combination Bearing
Static Load Capacity (N): 74,000Outside Dia. (mm): 71.5
Width (mm): 35Cage Material: Steel
Country of Origin (subject to change): Slovakia

Description

Combination Bearing, Needle Roller/Axial Deep Groove, Bore Dia. 50 mm, Outside Dia. 71.5 mm, Needle Bearing Outside Dia 62 mm, Ball Bearing Outside Dia 70.2 mm, Width 35 mm, Max RPM 3200, Dynamic Load Capacity 43,000 N, Dynamic Radial Load 43,000 N, Dynamic Axial Load 29,000 N, Static Load Capacity 74,000 N, Static Radial Load 74,000 N, Static Axial Load 75,000 N, Temp Range -5 - +250 F, Cage Material Steel

Reviews