Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cylindrical BRG, Double Row, Bore 35mm

  • Zoro #: G0539953
  • Mfr #: SL045007-PP

$317.49

  • Inner Ring Outside Dia. (mm): -
  • Item: Cylindrical Roller Bearing
  • Temp. Range (F): -5 Degrees to 180 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ina #SL045007-PP Specifications

  • Zoro #: G0539953
  • Mfr #: SL045007-PP
Inner Ring Outside Dia. (mm): - Item: Cylindrical Roller Bearing
Temp. Range (F): -5 Degrees to 180 Degrees Outer Ring Inside Dia. (mm): -
Tolerance: - Dynamic Load Capacity (Lb.): 63,000
Shoulder Height (mm): - Agency Compliance: -
Type: Double Row Sealed Includes: -
Inner Ring Outside Dia. (In.): - Static Load Capacity (Lb.): 88,000
Shoulder Height (In.): - Bore Dia.: 35mm
Outside Dia.: 62mm Fillet Radii (mm): -
Roller Material: 52100 Steel Outside Dia. Tolerance: -
Lubrication: Grease Outer Ring Inside Dia. (In.): -
Width: 36mm Fillet Radii (In.): -
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Cylindrical Roller Bearing, Double Row Sealed, Bore 35 mm, Outside Dia 62 mm, Width 36 mm, Dynamic Load Capacity 63,000 Lb, Static Load Capacity 88,000 Lb, Temp Range -5 - +180 F, 52100 Steel Roller Material, Grease Lubrication

Reviews of Ina #SL045007-PP