KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Double Row, Bore 45mm

INA| Zoro #: G2454392| Mfr #: SL045009-PP

$570.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 40mm
Type: Double Row Sealed
Dynamic Load Capacity (Lb.): 92,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454392 Mfr #: SL045009-PP
Width: 40mmType: Double Row Sealed
Dynamic Load Capacity (Lb.): 92,000Outside Dia.: 75mm
Temp. Range (F): -5 Degrees to 180 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 45mmStatic Load Capacity (Lb.): 130,000
Roller Material: 52100 SteelLubrication: Grease
Country of Origin (subject to change): Slovakia

Description

Cylindrical Roller Bearing, Double Row Sealed, Bore 45 mm, Outside Dia 75 mm, Width 40 mm, Dynamic Load Capacity 92,000 Lb, Static Load Capacity 130,000 Lb, Temp Range -5 - +180 F, 52100 Steel Roller Material, Grease Lubrication

Reviews