KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Double Row, Bore 50mm

INA| Zoro #: G1431805| Mfr #: SL045010-PP

$646.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 40mm
Type: Double Row Sealed
Dynamic Load Capacity (Lb.): 97,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431805 Mfr #: SL045010-PP
Width: 40mmType: Double Row Sealed
Dynamic Load Capacity (Lb.): 97,000Outside Dia.: 80mm
Temp. Range (F): -5 Degrees to 180 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 50mmStatic Load Capacity (Lb.): 142,000
Roller Material: 52100 SteelLubrication: Grease
Country of Origin (subject to change): Slovakia

Description

Cylindrical Roller Bearing, Double Row Sealed, Bore 50 mm, Outside Dia 80 mm, Width 40 mm, Dynamic Load Capacity 97,000 Lb, Static Load Capacity 142,000 Lb, Temp Range -5 - +180 F, 52100 Steel Roller Material, Grease Lubrication

Reviews