DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cylindrical BRG, Double Row, Bore 55mm

INA| Zoro #: G1694585| Mfr #: SL045011-PP

$427.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 46mm
Type: Double Row Sealed
Dynamic Load Capacity (Lb.): 115,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694585 Mfr #: SL045011-PP
Width: 46mmType: Double Row Sealed
Dynamic Load Capacity (Lb.): 115,000Outside Dia.: 90mm
Temp. Range (F): -5 Degrees to 180 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 55mmStatic Load Capacity (Lb.): 175,000
Roller Material: 52100 SteelLubrication: Grease
Country of Origin (subject to change): Slovakia

Description

Cylindrical Roller Bearing, Double Row Sealed, Bore 55 mm, Outside Dia 90 mm, Width 46 mm, Dynamic Load Capacity 115,000 Lb, Static Load Capacity 175,000 Lb, Temp Range -5 - +180 F, 52100 Steel Roller Material, Grease Lubrication

Reviews