KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylindrical BRG, Double Row, Bore 60mm

INA| Zoro #: G2098144| Mfr #: SL045012-PP

$844.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 46mm
Type: Double Row Sealed
Dynamic Load Capacity (Lb.): 120,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2098144 Mfr #: SL045012-PP
Width: 46mmType: Double Row Sealed
Dynamic Load Capacity (Lb.): 120,000Outside Dia.: 95mm
Temp. Range (F): -5 Degrees to 180 DegreesItem: Cylindrical Roller Bearing
Bore Dia.: 60mmStatic Load Capacity (Lb.): 189,000
Roller Material: 52100 SteelLubrication: Grease
Country of Origin (subject to change): Slovakia

Description

Cylindrical Roller Bearing, Double Row Sealed, Bore 60 mm, Outside Dia 95 mm, Width 46 mm, Dynamic Load Capacity 120,000 Lb, Static Load Capacity 189,000 Lb, Temp Range -5 - +180 F, 52100 Steel Roller Material, Grease Lubrication

Reviews