Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 2-Bolt, Ball, 15mm Bore

  • Zoro #: G0114920
  • Mfr #: RCJTY15

$69.59

  • Item: 2-bolt Flange Bearing
  • Bearing Housing Material Type: Cast Iron
  • Standards: GTB14 DIN1680-2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RCJTY15 Specifications

  • Zoro #: G0114920
  • Mfr #: RCJTY15
Item: 2-bolt Flange Bearing Bearing Housing Material Type: Cast Iron
Standards: GTB14 DIN1680-2 Temp. Range: -20 Degrees to 120 Degrees F
Bearing Insert Type: Ball Dimension B: 27.4mm
Housing Material: Cast iron Locking Type: Set Screw
Overall Width: 32.9mm Bearing Insert Material: 52100 Chrome Steel
Dimension J: 76.5mm Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Dimension A: 25mm Bore Dia.: 15mm
Dimension L: 57mm Dynamic Load Capacity: 9800 N
Dimension D: 15mm Finish: Painted
Bolt Hole Center-to-Center: 76.5mm Shaft Locking Type: Set Screw
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Overall Length: 27.4mm
Dimension N: 11.5mm Series: RCJTY
Dimension H: 99mm Static Load Capacity: 4750 N
Overall Height: 99mm Bolt Size: M10
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 15mm Bore Dia., Bolt Hole Center-to-Center 76.5mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RCJTY Series, Bolt Size M10, Overall Height 99mm, Overall Width 32.9mm, Overall Length 27.4mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 9800 N, Static Load Capacity 4750 N, Temp. Range -20 Degrees to 120 Degrees F, Painted Finish

Reviews of Ina #RCJTY15