Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 2-Bolt, Ball, 30mm Bore

  • Zoro #: G0115015
  • Mfr #: RCJTZ30

$151.99

  • Overall Height: 142mm
  • Dimension H: 142mm
  • Housing Material: Cast iron
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RCJTZ30 Specifications

  • Zoro #: G0115015
  • Mfr #: RCJTZ30
Overall Height: 142mm Dimension H: 142mm
Housing Material: Cast iron Finish: Painted
Bore Dia.: 30mm Item: 2-bolt Flange Bearing
Dimension L: 83mm Dynamic Load Capacity: 19,500 N
Bolt Size: M10 Overall Length: 47.1mm
Dimension A: 26mm Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Dimension D: 30mm Temp. Range: -20 Degrees to 120 Degrees F
Shaft Locking Type: Eccentric Locking Collar Series: RCJTZ
Overall Width: 47.1mm Locking Type: Eccentric Locking Collar
Bolt Hole Center-to-Center: 116.5mm Dimension J: 116.5mm
Standards: GTB14 DIN1680-2 Bearing Insert Type: Ball
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Dimension N: 11.5mm
Static Load Capacity: 11,300 N Bearing Insert Material: 52100 Chrome Steel
Bearing Housing Material Type: Cast Iron Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 30mm Bore Dia., Bolt Hole Center-to-Center 116.5mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RCJTZ Series, Bolt Size M10, Overall Height 142mm, Overall Width 47.1mm, Overall Length 47.1mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 19,500 N, Static Load Capacity 11,300 N, Temp. Range -20 Degrees to 120 Degrees F

Reviews of Ina #RCJTZ30