Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 2-Bolt, Ball, 35mm Bore

  • Zoro #: G0115060
  • Mfr #: RCJTZ35

$178.12

  • Bearing Housing Material Type: Cast Iron
  • Bearing Insert Type: Ball
  • Standards: GTB14 DIN1680-2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RCJTZ35 Specifications

  • Zoro #: G0115060
  • Mfr #: RCJTZ35
Bearing Housing Material Type: Cast Iron Bearing Insert Type: Ball
Standards: GTB14 DIN1680-2 Bearing Insert Material: 52100 Chrome Steel
Temp. Range: -20 Degrees to 120 Degrees F Dimension D: 35mm
Dimension A: 26.5mm Finish: Painted
Dimension J: 130mm Locking Type: Eccentric Locking Collar
Item: 2-bolt Flange Bearing Dynamic Load Capacity: 25,500 N
Bolt Hole Center-to-Center: 130mm Housing Material: Cast iron
Shaft Locking Type: Eccentric Locking Collar Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Dimension L: 94mm
Overall Height: 155mm Bolt Size: M12
Overall Width: 49.3mm Dimension N: 14mm
Dimension H: 155mm Static Load Capacity: 15,300 N
Bore Dia.: 35mm Series: RCJTZ
Overall Length: 49.3mm Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 35mm Bore Dia., Bolt Hole Center-to-Center 130mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RCJTZ Series, Bolt Size M12, Overall Height 155mm, Overall Width 49.3mm, Overall Length 49.3mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 25,500 N, Static Load Capacity 15,300 N, Temp. Range -20 Degrees to 120 Degrees F

Reviews of Ina #RCJTZ35