Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 2-Bolt, Ball, 40mm Bore

  • Zoro #: G0115051
  • Mfr #: RCJTZ40

$153.48

  • Static Load Capacity: 19,800 N
  • Dimension L: 105mm
  • Bolt Hole Center-to-Center: 143.5mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RCJTZ40 Specifications

  • Zoro #: G0115051
  • Mfr #: RCJTZ40
Static Load Capacity: 19,800 N Dimension L: 105mm
Bolt Hole Center-to-Center: 143.5mm Item: 2-bolt Flange Bearing
Bearing Insert Type: Ball Bore Dia.: 40mm
Standards: GTB14 DIN1680-2 Overall Width: 54.9mm
Bolt Size: M12 Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Dynamic Load Capacity: 32,500 N Bearing Insert Material: 52100 Chrome Steel
Dimension H: 172mm Overall Length: 54.9mm
Dimension D: 40mm Finish: Painted
Temp. Range: -20 Degrees to 120 Degrees F Dimension N: 14mm
Dimension A: 30.5mm Series: RCJTZ
Bearing Housing Material Type: Cast Iron Locking Type: Eccentric Locking Collar
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Housing Material: Cast iron
Shaft Locking Type: Eccentric Locking Collar Overall Height: 172mm
Dimension J: 143.5mm Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 40mm Bore Dia., Bolt Hole Center-to-Center 143.5mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RCJTZ Series, Bolt Size M12, Overall Height 172mm, Overall Width 54.9mm, Overall Length 54.9mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 32,500 N, Static Load Capacity 19,800 N, Temp. Range -20 Degrees to 120 Degrees F

Restrictions and Compliance

Hazardous material

Reviews of Ina #RCJTZ40