Shop Alternate Products
This Product is Discontinued
Ina
Flange Bearing, 2-Bolt, Ball, 60mm Bore (Discontinued)
Mfr # RCJTZ60
Zoro # G0114972
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bearing Insert Type Ball
- Bore Dia. 60 mm
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Chrome Steel