Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 2-Bolt, Ball, 70mm Bore

  • Zoro #: G0114939
  • Mfr #: RCJTY70

$292.12

  • Bore Dia.: 70mm
  • Standards: GTB14 DIN1680-2
  • Dimension B: 74.6mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RCJTY70 Specifications

  • Zoro #: G0114939
  • Mfr #: RCJTY70
Bore Dia.: 70mm Standards: GTB14 DIN1680-2
Dimension B: 74.6mm Bolt Hole Center-to-Center: 216mm
Shaft Locking Type: Set Screw Bearing Insert Material: 52100 Chrome Steel
Overall Length: 74.6mm Temp. Range: -20 Degrees to 120 Degrees F
Dimension D: 70mm Dimension L: 160mm
Overall Height: 258mm Dynamic Load Capacity: 62,000 N
Bolt Size: M18 Dimension N: 21mm
Dimension A: 57mm Bearing Housing Material Type: Cast Iron
Overall Width: 82.4mm Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Finish: Painted Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Dimension J: 216mm Bearing Insert Type: Ball
Housing Material: Cast iron Dimension H: 258mm
Series: RCJTY Static Load Capacity: 44,000 N
Locking Type: Set Screw Item: 2-bolt Flange Bearing
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 70mm Bore Dia., Bolt Hole Center-to-Center 216mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RCJTY Series, Bolt Size M18, Overall Height 258mm, Overall Width 82.4mm, Overall Length 74.6mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 62,000 N, Static Load Capacity 44,000 N, Temp. Range -20 Degrees to 120 Degrees F, Painted Finish

Restrictions and Compliance

Hazardous material

Reviews of Ina #RCJTY70