Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 2-Bolt, Ball, 75mm Bore

  • Zoro #: G0114945
  • Mfr #: RCJT75

$429.37

  • Shaft Locking Type: Eccentric Locking Collar
  • Dimension D: 75mm
  • Housing Material: Cast iron
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RCJT75 Specifications

  • Zoro #: G0114945
  • Mfr #: RCJT75
Shaft Locking Type: Eccentric Locking Collar Dimension D: 75mm
Housing Material: Cast iron Bore Dia.: 75mm
Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole Overall Height: 258mm
Standards: GTB14 DIN1680-2 Dimension L: 160mm
Dimension J: 216mm Bolt Hole Center-to-Center: 216mm
Series: RCJT Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Static Load Capacity: 44,500 N Bolt Size: M18
Locking Type: Eccentric Locking Collar Overall Length: 66mm
Bearing Insert Material: 52100 Chrome Steel Bearing Housing Material Type: Cast Iron
Dimension N: 21mm Finish: Painted
Item: 2-bolt Flange Bearing Dimension H: 258mm
Temp. Range: -20 Degrees to 120 Degrees F Dynamic Load Capacity: 62,000 N
Bearing Insert Type: Ball Overall Width: 83.6mm
Dimension A: 57mm Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 75mm Bore Dia., Bolt Hole Center-to-Center 216mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RCJT Series, Bolt Size M18, Overall Height 258mm, Overall Width 83.6mm, Overall Length 66mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 62,000 N, Static Load Capacity 44,500 N, Temp. Range -20 Degrees to 120 Degrees F

Reviews of Ina #RCJT75