Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 3-Bolt, Ball, 25mm Bore

  • Zoro #: G0114570
  • Mfr #: PCFTR25

$73.40

  • Bolt Hole Center-to-Center: 83.1mm
  • Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
  • Standards: GTB14 DIN1680-2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PCFTR25 Specifications

  • Zoro #: G0114570
  • Mfr #: PCFTR25
Bolt Hole Center-to-Center: 83.1mm Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Standards: GTB14 DIN1680-2 Finish: Painted
Shaft Locking Type: Eccentric Locking Collar Dynamic Load Capacity: 14,000 N
Housing Material: Cast iron Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Locking Type: Eccentric Locking Collar Static Load Capacity: 7800 N
Overall Width: 36mm Dimension A: 22mm
Item: 3-Bolt Flange Bearing Bolt Size: M10
Overall Length: 97mm Series: PCFTR
Dimension H1: 36mm Bearing Insert Type: Ball
Bearing Insert Material: 52100 Chrome Steel Overall Height: 97mm
Dimension D: 25mm Bearing Housing Material Type: Cast Iron
Dimension J: 96mm Dimension H2: 97mm
Bore Dia.: 25mm Dimension N: 11.5mm
Temp. Range: -20 Degrees to 120 Degrees F Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

3-Bolt Flange Bearing, Ball Bearing Insert Type, 25mm Bore Dia., Bolt Hole Center-to-Center 83.1mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PCFTR Series, Bolt Size M10, Overall Height 97mm, Overall Width 36mm, Overall Length 97mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 14,000 N, Static Load Capacity 7800 N, Temp. Range -20 Degrees to 120 Degrees F, Painted Finish

Reviews of Ina #PCFTR25