Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 4-Bolt, Ball, 120mm Bore

  • Zoro #: G0114884
  • Mfr #: RCJ120

$1,774.60

  • Temp. Range: -20 Degrees to 120 Degrees F
  • Series: RCJ
  • Dimension A: 51mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #RCJ120 Specifications

  • Zoro #: G0114884
  • Mfr #: RCJ120
Temp. Range: -20 Degrees to 120 Degrees F Series: RCJ
Dimension A: 51mm Finish: Painted
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Dimension N: 30mm
Bolt Size: M27 Shaft Locking Type: Eccentric Locking Collar
Standards: GTB14 DIN1680-2 Dynamic Load Capacity: 155,000 N
Overall Width: 83mm Dimension L: 305mm
Bearing Housing Material Type: Cast Iron Bolt Hole Center-to-Center: 240mm
Overall Height: 305mm Bearing Insert Material: 52100 Chrome Steel
Overall Length: 305mm Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Bearing Insert Type: Ball Dimension D: 120mm
Locking Type: Eccentric Locking Collar Housing Material: Cast iron
Static Load Capacity: 131,000 N Bore Dia.: 120mm
Item: 4-Bolt Flange Bearing Dimension J: 240mm
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 120mm Bore Dia., Bolt Hole Center-to-Center 240mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, RCJ Series, Bolt Size M27, Overall Height 305mm, Overall Width 83mm, Overall Length 305mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 155,000 N, Static Load Capacity 131,000 N, Temp. Range -20 Degrees to 120 Degrees F

Reviews of Ina #RCJ120