Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 4-Bolt, Ball, 20mm Bore

  • Zoro #: G0114622
  • Mfr #: PCJY20-N

$68.31

  • Dimension J: 63.5mm
  • Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
  • Dynamic Load Capacity: 12,800 N
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PCJY20-N Specifications

  • Zoro #: G0114622
  • Mfr #: PCJY20-N
Dimension J: 63.5mm Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Dynamic Load Capacity: 12,800 N Bearing Insert Material: 52100 Chrome Steel
Overall Width: 37mm Overall Height: 86mm
Housing Material: Cast iron Overall Length: 86mm
Dimension L: 86mm Dimension B: 25mm
Locking Type: Set Screw Standards: GTB14 DIN1680-2
Dimension A: 29mm Bolt Size: M10
Bore Dia.: 20mm Temp. Range: -20 Degrees to 120 Degrees F
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Dimension D: 20mm
Finish: Painted Bearing Insert Type: Ball
Item: 4-Bolt Flange Bearing Shaft Locking Type: Set Screw
Dimension N: 11.5mm Static Load Capacity: 6600 N
Bolt Hole Center-to-Center: 63.5mm Bearing Housing Material Type: Cast Iron
Series: PCJY Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 20mm Bore Dia., Bolt Hole Center-to-Center 63.5mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PCJY Series, Bolt Size M10, Overall Height 86mm, Overall Width 37mm, Overall Length 86mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 12,800 N, Static Load Capacity 6600 N, Temp. Range -20 Degrees to 120 Degrees F, Painted Finish

Restrictions and Compliance

Hazardous material

Reviews of Ina #PCJY20-N