Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 4-Bolt, Ball, 40mm Bore

  • Zoro #: G0114333
  • Mfr #: PCF40

$115.42

  • Finish: Painted
  • Shaft Locking Type: Eccentric Locking Collar
  • Bolt Size: M12
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PCF40 Specifications

  • Zoro #: G0114333
  • Mfr #: PCF40
Finish: Painted Shaft Locking Type: Eccentric Locking Collar
Bolt Size: M12 Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Overall Height: 130mm Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Temp. Range: -20 Degrees to 120 Degrees F Dynamic Load Capacity: 32,500 N
Bore Dia.: 40mm Locking Type: Eccentric Locking Collar
Series: PCF Dimension J: 101.5mm
Static Load Capacity: 19,800 N Bearing Insert Type: Ball
Bolt Hole Center-to-Center: 101.5mm Dimension L: 130mm
Housing Material: Cast iron Bearing Housing Material Type: Cast Iron
Overall Width: 51mm Bearing Insert Material: 52100 Chrome Steel
Standards: GTB14 DIN1680-2 Dimension A: 28.8mm
Dimension D: 40mm Overall Length: 130mm
Item: 4-Bolt Flange Bearing Dimension N: 14mm
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 40mm Bore Dia., Bolt Hole Center-to-Center 101.5mm, Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PCF Series, Bolt Size M12, Overall Height 130mm, Overall Width 51mm, Overall Length 130mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 32,500 N, Static Load Capacity 19,800 N, Temp. Range -20 Degrees to 120 Degrees F

Reviews of Ina #PCF40