Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 4-Bolt, Ball, 40mm Bore

  • Zoro #: G0114701
  • Mfr #: PMEY40-N

$165.78

  • Dimension D: 40mm
  • Bearing Housing Material Type: Cast Iron
  • Temp. Range: -20 Degrees to 120 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Ina #PMEY40-N Specifications

  • Zoro #: G0114701
  • Mfr #: PMEY40-N
Dimension D: 40mm Bearing Housing Material Type: Cast Iron
Temp. Range: -20 Degrees to 120 Degrees F Dynamic Load Capacity: 32,500 N
Dimension B: 41.5mm Bearing Insert Type: Ball
Finish: Painted Dimension A: 23mm
Bearing Insert Material: 52100 Chrome Steel Standards: GTB14 DIN1680-2
Dimension S: 2mm Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Locking Type: Set Screw Shaft Locking Type: Set Screw
Bolt Hole Center-to-Center: 84.9mm Static Load Capacity: 19,800 N
Series: PMEY Dimension J: 120mm
Dimension H: 145mm Housing Material: Cast iron
Overall Length: 145mm Bolt Size: M10
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Dimension N: 11.5mm
Overall Height: 145mm Item: 4-Bolt Flange Bearing
Overall Width: 41.5mm Bore Dia.: 40mm
Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 40mm Bore Dia., Bolt Hole Center-to-Center 84.9mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PMEY Series, Bolt Size M10, Overall Height 145mm, Overall Width 41.5mm, Overall Length 145mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 32,500 N, Static Load Capacity 19,800 N, Temp. Range -20 Degrees to 120 Degrees F, Painted Finish

Reviews of Ina #PMEY40-N