Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 4-Bolt, Ball, 45mm Bore

  • Zoro #: G0114735
  • Mfr #: PCJY45
$137.94
  • Dynamic Load Capacity: 32,500 N
  • Dimension L: 137 mm
  • Series: PCJY
See full product details
This item ships free.

Ina #PCJY45 Specifications

  • Zoro #: G0114735
  • Mfr #: PCJY45
Dynamic Load Capacity: 32,500 N Dimension L: 137 mm
Series: PCJY Bore Dia.: 45 mm
Finish: Painted Standards: GTB14 DIN1680-2
Static Load Capacity: 20,400 N Dimension J: 105 mm
Bolt Hole Center-to-Center: 105 mm Bolt Size: M12
Locking Type: Set Screw Bearing Insert Type: Ball
Shaft Locking Type: Set Screw Housing Material: Cast iron
Temp. Range: -20 Degrees to 120 Degrees F Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Overall Width: 54.5 mm
Bearing Insert Material: 52100 Chrome Steel Overall Length: 142 mm
Overall Height: 137 mm Dimension B: 41.5 mm
Dimension N: 14 mm Bearing Housing Material Type: Cast Iron
Item: 4-Bolt Flange Bearing Dimension A: 35 mm
Dimension D: 45 mm Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 45 mm Bore Dia., Bolt Hole Center-to-Center 105 mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PCJY Series, Bolt Size M12, Overall Height 137 mm, Overall Width 54.5 mm, Overall Length 142 mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 32,500 N, Static Load Capacity 20,400 N, Temp. Range -20 Degrees to 120 Degrees F, Painted Finish

Reviews of Ina #PCJY45