Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 4-Bolt, Ball, 50mm Bore

  • Zoro #: G0114710
  • Mfr #: PCJY50-N

$131.51

  • Shaft Locking Type: Set Screw
  • Dimension J: 111mm
  • Overall Height: 143mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PCJY50-N Specifications

  • Zoro #: G0114710
  • Mfr #: PCJY50-N
Shaft Locking Type: Set Screw Dimension J: 111mm
Overall Height: 143mm Overall Length: 143mm
Item: 4-Bolt Flange Bearing Series: PCJY
Dimension D: 50mm Overall Width: 60mm
Dynamic Load Capacity: 35,000 N Housing Material: Cast iron
Bolt Hole Center-to-Center: 111mm Dimension B: 43mm
Bolt Size: M16 Dimension N: 18mm
Standards: GTB14 DIN1680-2 Bearing Insert Type: Ball
Dimension L: 143mm Static Load Capacity: 23,200 N
Bore Dia.: 50mm Dimension A: 39mm
Temp. Range: -20 Degrees to 120 Degrees F Finish: Painted
Locking Type: Set Screw Bearing Insert Material: 52100 Chrome Steel
Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole Bearing Housing Material Type: Cast Iron
Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 50mm Bore Dia., Bolt Hole Center-to-Center 111mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PCJY Series, Bolt Size M16, Overall Height 143mm, Overall Width 60mm, Overall Length 143mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 35,000 N, Static Load Capacity 23,200 N, Temp. Range -20 Degrees to 120 Degrees F, Painted Finish

Restrictions and Compliance

Hazardous material

Reviews of Ina #PCJY50-N