Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Bearing, 4-Bolt, Ball, 60mm Bore

  • Zoro #: G0114753
  • Mfr #: PCJY60-N

$202.35

  • Dimension A: 46mm
  • Bore Dia.: 60mm
  • Temp. Range: -20 Degrees to 120 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ina #PCJY60-N Specifications

  • Zoro #: G0114753
  • Mfr #: PCJY60-N
Dimension A: 46mm Bore Dia.: 60mm
Temp. Range: -20 Degrees to 120 Degrees F Dimension D: 60mm
Dynamic Load Capacity: 52,000 N Standards: GTB14 DIN1680-2
Housing Material: Cast iron Static Load Capacity: 36,000 N
Bolt Size: M16 Finish: Painted
Bearing Insert Type: Ball Bearing Insert Material: 52100 Chrome Steel
Dimension L: 175mm Locking Type: Set Screw
Item: 4-Bolt Flange Bearing Overall Height: 175mm
Series: PCJY Includes: C3 Clearance, Grade 10 Balls, Lithium Soap Mineral Oil Grease, Polyamide 66 Retainer, Threaded Lubrication Hole
Dimension J: 143mm Bearing Lubrication: FAG Arcanol-MULTI2 or NLGI #2 Equivalent
Overall Length: 175mm Dimension B: 47mm
Shaft Locking Type: Set Screw Dimension N: 18mm
Overall Width: 68mm Bolt Hole Center-to-Center: 143mm
Bearing Housing Material Type: Cast Iron Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

4-Bolt Flange Bearing, Ball Bearing Insert Type, 60mm Bore Dia., Bolt Hole Center-to-Center 143mm, Cast Iron Bearing Housing Material Type, Set Screw Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, PCJY Series, Bolt Size M16, Overall Height 175mm, Overall Width 68mm, Overall Length 175mm, Bearing Lubrication FAG Arcanol-MULTI2 or NLGI #2 Equivalent, Dynamic Load Capacity 52,000 N, Static Load Capacity 36,000 N, Temp. Range -20 Degrees to 120 Degrees F, Painted Finish

Reviews of Ina #PCJY60-N