Inner Ring, Bore 20 mm, Width 30 mm

INA| Zoro #: G1939673| Mfr #: IR20X25X30

$19.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Inner Ring
Bore Dia. (mm): 20
Outside Dia. (mm): 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939673 Mfr #: IR20X25X30
Item: Inner RingBore Dia. (mm): 20
Outside Dia. (mm): 25Width (mm): 30
Country of Origin (subject to change): Slovakia

Description

Inner Ring, Bore Dia 20 mm, Outside Dia 25 mm, Width 30 mm

Reviews