Inner Ring, Bore 35 mm, Width 20 mm

INA| Zoro #: G2129373| Mfr #: IR35X40X20

$14.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Inner Ring
Bore Dia. (mm): 35
Outside Dia. (mm): 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129373 Mfr #: IR35X40X20
Item: Inner RingBore Dia. (mm): 35
Outside Dia. (mm): 40Width (mm): 20
Country of Origin (subject to change): Multiple

Description

Inner Ring, Bore Dia 35 mm, Outside Dia 40 mm, Width 20 mm

Reviews