KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Inner Ring, Bore 55 mm, Width 25 mm

INA| Zoro #: G1164396| Mfr #: IR55X60X25

$29.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Inner Ring
Outside Dia. (mm): 60
Bore Dia. (mm): 55
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164396 Mfr #: IR55X60X25
Item: Inner RingOutside Dia. (mm): 60
Bore Dia. (mm): 55Width (mm): 25
Country of Origin (subject to change): Slovakia

Description

Inner Ring, Bore Dia 55 mm, Outside Dia 60 mm, Width 25 mm

Reviews