Inner Ring, Bore 55 mm, Width 35 mm

INA| Zoro #: G1827506| Mfr #: IR55X60X35

$27.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Inner Ring
Bore Dia. (mm): 55
Outside Dia. (mm): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827506 Mfr #: IR55X60X35
Item: Inner RingBore Dia. (mm): 55
Outside Dia. (mm): 60Width (mm): 35
Country of Origin (subject to change): Slovakia

Description

Inner Ring, Bore Dia 55 mm, Outside Dia 60 mm, Width 35 mm

Reviews